Shop All Round Standoffs
Zoro Select
Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 10 PK
Mfr # 15TSP149
Zoro # G2511056
product price: $2.79
/pk 10, $0.28/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15TSP149
- Zoro # G2511056
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Outside Diameter | 3/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Dia. Tolerance | +/-0.005 in |
Thread Depth | 3/8 in |
Screw Size | #6-32 |
Outside Dia. Tolerance | +/-0.015 in |
Outside Dia. | 3/16" |
Length Tolerance | +/-0.005" |
Outside Diameter Tolerance | +/-0.015 in |
Length | 3/4" |
Body Thread Length | 3/8 in |
Thread Length | 3/4 in |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 3/4 in, Thread Length 3/4 in, Body Thread Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Plain Finish (U20200.075.9999)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Stainless Steel, 316, Plain Finish (10551)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP143)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/2 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP053)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum 1/8 in OD (020602RFA)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0116-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP057)
- Zoro Select Round Standoffs