Shop All Round Standoffs
Zoro Select
Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD
Mfr # 140406RMBN
Zoro # G4881184
product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Male-Female
- Standoff Material Brass
- Standoff Finish Nickel Plated
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140406RMBN
- Zoro # G4881184
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Compliance | ASTM B16 |
Description
Standoffs,6-32X1/4 #1/4 ROUND M-,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 0.750x1 29/32, PK10 (WWG-CLPSAE-008)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 5/16 in Shaft Dia, 15 PK (36751)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In (22230)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Black Oxide, 1-1/16 in Ht, 5 PK (U08100.125.0001)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041688GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140406RFBN)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Brass Nickel Plated, 1/4 in OD (140608RFBN)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0136-SS32)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1 1/4 in OD, 2 PK (ZA0214-SS32)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040488GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD, 2 PK (ZA0172-SS32)
- Zoro Select Round Standoffs