Shop All Round Standoffs
Zoro Select
Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum 1/4 in OD
Mfr # 140406RFA
Zoro # G4881105
product price: $95.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Aluminum
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140406RFA
- Zoro # G4881105
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Shape | Round |
System of Measurement | Inch |
Description
6-32X1/4 One Quarter Round Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.050.0400)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0075)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 100 PK (TAC1212.1-100)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 500 PK (3112BE)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum 1/4 in OD (140508RFA)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK (ZA0116-SS32D)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0605SCBSOS)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1/4 in Bd L, Nylon 1/2 in OD (500411RFN)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042066GR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9400)
- Zoro Select Round Standoffs