Shop All Round Standoffs
Zoro Select
Round Standoffs, #6-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRK042466GR
Zoro # G3608945
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRK042466GR
- Zoro # G3608945
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/2 in |
Overall Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005" |
Thread Depth | 3/8 in |
Screw Size | #6-32 |
Outside Dia. | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Outside Dia. Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 3/8 in |
Length | 1-1/2" |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Body Thread Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.025.0075)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031236)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040866GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041666GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042066GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0184-AL28)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP057)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0152-AL28)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9200BL)
- Zoro Select Round Standoffs