Shop All Round Standoffs
Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK
Mfr # ZA0192-AL28
Zoro # G3471264
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0192-AL28
- Zoro # G3471264
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 2 in |
Overall Length | 2 in |
Outside Diameter | 1 in |
Thread Depth | 3/4 in |
Screw Size | 5/16-18 |
Outside Dia. Tolerance | +/-0.005 in |
Length Tolerance | +/-0.010" |
Outside Dia. | 1" |
Overall Length Tolerance | +/-0.010 in |
Thread Length | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 3/4 in |
Length | 2" |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.120.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0125)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H (WWG311000100036)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.025.0100)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0144-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0180-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0210-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040488GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0154-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Nylon 1/4 in OD (141006RFN)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0110-AL28)
- Zoro Select Round Standoffs