Shop All Round Standoffs
Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD
Mfr # ZA0190-AL28
Zoro # G2814086
product price: $12.45
/pk 2, $6.23/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Overall Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0190-AL28
- Zoro # G2814086
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1-1/2 in |
Overall Length | 1-1/2 in |
Outside Diameter | 1 in |
Thread Depth | 1/2 in |
Length Tolerance | +/-0.010" |
Screw Size | 5/16-18 |
Overall Length Tolerance | +/-0.010 in |
Outside Dia. | 1" |
Outside Dia. Tolerance | +/-0.005 in |
Thread Length | 1/2 in |
Body Thread Length | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1-1/2" |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U39350.012.0150)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK (M04110.200.0045)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62982)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0210-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0170-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0156-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140404RFBN)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0116-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 9/16 in Bd L, Steel Zinc, 1000 PK (0609SCBSO)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- Zoro Select Round Standoffs