Shop All Round Standoffs
Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK
Mfr # ZA0170-ALBLK
Zoro # G3073892
product price: $17.25
/pk 2, $8.63/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Overall Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0170-ALBLK
- Zoro # G3073892
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1-1/2 in |
Overall Length | 1-1/2 in |
Outside Diameter | 3/4 in |
Outside Dia. Tolerance | +/-0.005 in |
Thread Depth | 1/2 in |
Outside Dia. | 3/4" |
Overall Length Tolerance | +/-0.010 in |
Screw Size | 5/16-18 |
Length Tolerance | +/-0.010" |
Body Thread Length | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Thread Length | 1/2 in |
Length | 1-1/2" |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/4 in, Shape Round, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 L, PK10 (WWG-CLPZ-203)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ3)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- ZORO SELECT Concrete Screw, #8-18 Dia., Pan, 3/8 in L, Steel Black Oxide, 10000 PK (0806ABPPB)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0186-ALBLK)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0172-ALBLK)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140604RM303)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0407SCBSOS)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum 1/4 in OD (140406RFA)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- Zoro Select Round Standoffs