Shop All Round Standoffs
Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK
Mfr # ZA0190-SS32
Zoro # G2622873
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZA0190-SS32
- Zoro # G2622873
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1-1/2 in |
Overall Length | 1-1/2 in |
Outside Diameter | 1 in |
Length Tolerance | +/-0.010" |
Screw Size | 5/16-18 |
Outside Dia. Tolerance | +/-0.005 in |
Thread Depth | 1/2 in |
Outside Dia. | 1" |
Overall Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 1/2 in |
Thread Length | 1/2 in |
Length | 1-1/2" |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 in, Shape Round, Material Stainless Steel, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.0D)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0150)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54095)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0186-SS32)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1 1/4 in OD, 2 PK (ZA0214-SS32)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD (ZA0174-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042066GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0408SCBSOS)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0132-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD (140606RFN)
- Zoro Select Round Standoffs