Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 0407SCBSOS
Zoro # G4882709
product price: $459.99
/pk 1000, $0.46/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 7/16 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0407SCBSOS
- Zoro # G4882709
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 7/16 in |
Details
Item | Round Standoffs |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Material Grade | 303 |
Compliance | ASTM A 380 |
Description
4-40X7/16 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53410 9)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (N04360.037.0275)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-10.00TWK)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040444GR)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 3/8 in OD, 10 PK (15TSP022)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (142008RM303)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon 3/8 in OD (371611RFN)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0100-AL28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500614RFN)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP057)
- Zoro Select Round Standoffs