Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum 1/4 in OD
Mfr # 141004RFA
Zoro # G4881430
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Aluminum
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141004RFA
- Zoro # G4881430
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Shape | Round |
System of Measurement | Inch |
Description
4-40X5/8 One Quarter Round Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10598PK)
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0112-AL28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0136-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040688GR)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0128-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (100404RF303)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040466GR)
- Zoro Select Round Standoffs