Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD
Mfr # 140504RFN
Zoro # G4881640
product price: $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Nylon
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140504RFN
- Zoro # G4881640
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/16 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Shape | Round |
System of Measurement | Inch |
Description
4-40X5/16 One Quarter Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- ZORO SELECT Hex Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55080.050.0001)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09790)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Pan Head Phillips Drive, 35 PK (79402)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD (140604RFN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Nylon 3/16 in OD (101004RFN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0409SCBSOS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (141204RMBN)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0124-AL28)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Bright Aluminum (OEMK-FM100AL)
- Zoro Select Round Standoffs