Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 0405SCBSOS
Zoro # G4882760
product price: $426.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 5/16 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0405SCBSOS
- Zoro # G4882760
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 5/16 in |
Details
Item | Round Standoffs |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Material Grade | 303 |
Compliance | ASTM A 380 |
Description
4-40X5/16 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.087.0650)
- HHIP 0.381" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0381)
- SUBURBAN BOLT AND SUPPLY M12 X 45 ROLL PIN (A4570120045)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140606RF303)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140406RFBN)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0132-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041088GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum 1/4 in OD (140608RMA)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1604-256-SS)
- Zoro Select Round Standoffs