Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # 140604RM303
Zoro # G4881342
product price: $215.99
/pk 500, $0.43/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Male-Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140604RM303
- Zoro # G4881342
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
4-40X3/8 One Quarter Round Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-375)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- ZORO SELECT Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated (LINK21806EZ)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1-1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (101804RM303)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040844GR)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0110-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP143)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040888GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (142008RM303)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-300)
- Zoro Select Round Standoffs