Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 0406SCBSOS
Zoro # G4882383
product price: $363.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Body Length 3/8 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0406SCBSOS
- Zoro # G4882383
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/8 in |
Details
Item | Round Standoffs |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Material Grade | 303 |
Compliance | ASTM A 380 |
Description
4-40X3/8 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 25 PK (FB3HEXB3816112P25)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV5)
- X1 TOOLS 15/64" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1050x1)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1, PK10 (U07852.062.0100)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (1105SCBSOS)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0130-SS32)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0170-ALBLK)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 10 PK (15TSP149)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD, 2 PK (ZA0166-SS32)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0409SCBSOS)
- Zoro Select Round Standoffs