Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD
Mfr # 141204RMBN
Zoro # G4881324
product price: $148.99
/pk 500, $0.30/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Male-Female
- Standoff Material Brass
- Standoff Finish Nickel Plated
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141204RMBN
- Zoro # G4881324
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Compliance | ASTM B16 |
Description
Standoffs,4-40X3/4 #1/4 ROUND M-,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (WHM-250-S02)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (HO-162SS)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0200)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon 1/4 in OD (140606RFN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0154-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0196-AL28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0120-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD (141006RMA)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- Zoro Select Round Standoffs