Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD
Mfr # 140404RFBN
Zoro # G4879839
product price: $165.99
/pk 500, $0.33/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Brass
- Standoff Finish Nickel Plated
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140404RFBN
- Zoro # G4879839
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
Shape | Round |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
Standoffs,4-40X1/4 #1/4 RND FEMA,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (73058)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1020x18)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07100)
- ZORO SELECT Screw Assortment, Nylon, 116 PCS (8146)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Brushed, 1 1/4 in OD, 2 PK (ZA0202-SS32D)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 5/8 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP048)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD (141608RFBN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 3/4 in OD, 2 PK (ZA0172-SS32)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc Plated, 1000 PK (1108SCBSO)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9050)
- Zoro Select Round Standoffs