Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRH040444GR
Zoro # G3732486
product price: $2.45
/pk 10, $0.25/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRH040444GR
- Zoro # G3732486
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Overall Length | 1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. Tolerance | +/-0.005 in |
Thread Depth | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Screw Size | #4-40 |
Length Tolerance | +/-0.005" |
Outside Dia. | 1/4" |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 1/4 in |
Length | 1/4" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Body Thread Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 3000 PK (302164-3000)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 10 in, Steel, Grade L7, Black Oxide Finish, 10 PK (U22320.125.1000)
- MIDWEST FASTENER #12-28 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 3 PK (32929)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0125)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040344GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/4 in OD (140508RF303)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0130-SS32)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042488GR)
- Zoro Select Round Standoffs