Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Nylon Plain, 1/4 in OD, 10 PK
Mfr # 15TSP003
Zoro # G3149797
product price: $3.59
/pk 10, $0.36/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15TSP003
- Zoro # G3149797
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-0.005" |
Overall Length Tolerance | +/-0.005 in |
Outside Dia. Tolerance | +/-0.015 in |
Outside Dia. | 1/4" |
Screw Size | #4-40 |
Thread Depth | 1/2 in |
Inside Dia. Tolerance | +/-0.005 in |
Body Thread Length | 1/2 in |
Outside Diameter Tolerance | +/-0.015 in |
Thread Length | 1/2 in |
Length | 1/2" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-6000N-T)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3/4 in Ht (U11361.125.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 300 PK (L07160.100.0045)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Nylon Plain, 3/16 in OD (15TSP115)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP105)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0132-ALBLK)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0196-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041088GR)
- GYFORD 4-Pack, Double Bottle Wine Pegs (WPK-D4)
- Zoro Select Round Standoffs