Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK
Mfr # CRH040844GR
Zoro # G3697592
original price:
$3.29
9% off
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRH040844GR
- Zoro # G3697592
- Country of Origin Taiwan, Province of China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter | 1/4 in |
Outside Dia. Tolerance | +/-0.005 in |
Overall Length Tolerance | +/-0.005 in |
Screw Size | #4-40 |
Outside Dia. | 1/4" |
Length Tolerance | +/-0.005" |
Thread Depth | 1/2 in |
Body Thread Length | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1/2" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 3/4 L, PK25 (WWG-CLP-169)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Plain Stainless Steel (U17567.025.0150)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00731)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040644GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040344GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040444GR)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0805SCBSOS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0409SCBSOS)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- GYFORD DÉCOR 5/8" Diameter Flush Mount Kit (SOK-FMCAP8)
- Zoro Select Round Standoffs