Shop All Round Standoffs
Zoro Select
Round Standoffs, #4-40 Thrd Sz, 1-1/8 in Bd L, Stainless Steel Plain, 3/16 in OD
Mfr # 101804RM303
Zoro # G4881263
product price: $341.99
/pk 500, $0.68/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Male-Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 101804RM303
- Zoro # G4881263
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1-1/8 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Male-Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
Standoffs,4-40X1 1/8 #3/16 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.200.0100)
- SABERDRIVE Wood Screw, #7, 1 in, Black Phosphate Steel Round Head Torx Drive, 213 PK (50320)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 3/4 in L, Steel Body, 20 PK (930661)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0125)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140604RM303)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0126-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0114-AL28)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0110-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (040706SCBSOS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- Zoro Select Round Standoffs