Shop All Round Standoffs
Zoro Select
Round Standoffs, #2-56 Thrd Sz, 7/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK
Mfr # 15TSP055
Zoro # G3155984
product price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Standoff Gender Female
- Standoff Material Nylon
- Standoff Finish Plain
- Overall Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15TSP055
- Zoro # G3155984
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 7/16 in |
Overall Length | 7/16 in |
Outside Diameter | 3/16 in |
Screw Size | #2-56 |
Length Tolerance | +/-0.005" |
Inside Dia. Tolerance | +/-0.005 in |
Outside Dia. | 3/16" |
Thread Depth | 7/16 in |
Outside Dia. Tolerance | +/-0.015 in |
Overall Length Tolerance | +/-0.005 in |
Length | 7/16" |
Thread Length | 7/16 in |
Outside Diameter Tolerance | +/-0.015 in |
Body Thread Length | 7/16 in |
Description
Standoff, Thread Size #2-56, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 7/16 in, Body Length 7/16 in, Thread Length 7/16 in, Body Thread Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 30 mm L (3207PK)
- MIDWEST FASTENER #6-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01961)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34125.018.6467)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0062)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP057)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0610SCBSOS)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0114-AL28)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum 1/8 in OD (020602RFA)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD (ZA0106-SS32D)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (040506SCBSOS)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- Zoro Select Round Standoffs