Shop All Round Standoffs
Zoro Select
Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK
Mfr # ZA0132-ALBLK
Zoro # G3151951
product price: $18.75
/pk 2, $9.38/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0132-ALBLK
- Zoro # G3151951
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/4"-20 |
Body Length | 2 in |
Overall Length | 2 in |
Outside Diameter | 1/2 in |
Thread Depth | 3/4 in |
Overall Length Tolerance | +/-0.010 in |
Outside Dia. | 1/2" |
Screw Size | 1/4-20 |
Length Tolerance | +/-0.010" |
Outside Dia. Tolerance | +/-0.005 in |
Thread Length | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 3/4 in |
Length | 2" |
Description
Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.080.0020)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (45692)
- ZORO SELECT Eye Bolt M14-2.00, 30 mm ID, Steel, Black Oxide, 10 PK (M16100.140.0001)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0134-ALBLK)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0136-ALBLK)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Brass Nickel Plated, 1/4 in OD (140404RFBN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0186-AL28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0130-SS32)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-202R)
- Zoro Select Round Standoffs