Shop All Round Standoffs
Zoro Select
Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK
Mfr # ZA0130-SS32D
Zoro # G2905314
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Brushed
- Overall Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZA0130-SS32D
- Zoro # G2905314
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/4"-20 |
Body Length | 1-1/2 in |
Overall Length | 1-1/2 in |
Outside Diameter | 1/2 in |
Outside Dia. Tolerance | +/-0.005 in |
Overall Length Tolerance | +/-0.010 in |
Thread Depth | 1/2 in |
Outside Dia. | 1/2" |
Screw Size | 1/4-20 |
Length Tolerance | +/-0.010" |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 1/2 in |
Thread Length | 1/2 in |
Length | 1-1/2" |
Description
Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Stainless Steel, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length (ZS72012C24)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04100.220.0120)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 50 PK (MPB1003)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum 1/8 in OD (020602RFA)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD (142008RM303)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140604RM303)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042066GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (040506SCBSOS)
- GYFORD DÉCOR 1-1/4" Diameter Mirror Mount Kit (SOK-PC-125)
- Zoro Select Round Standoffs