Shop All Round Standoffs
Zoro Select
Round Standoffs, 1/2"-13 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 3 in OD
Mfr # ZA0622-188-SET
Zoro # G2457500
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 2 in
Product Information
- Brand Zoro Select
- MFR # ZA0622-188-SET
- Zoro # G2457500
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/2"-13 |
Body Length | 2 in |
Overall Length | 2 in |
Outside Diameter | 3 in |
Outside Dia. | 3" |
Cap Dia. | 3 in |
Cap Height | 1/2" |
Outside Dia. Tolerance | +/-0.005 in |
Thread Depth | 5/8 in |
Cap Stud Thread Length | 1 1/4 in |
Overall Length Tolerance | +/-0.010 in |
Cap Stud Thread Size | 1/2"-13 |
Body Thread Length | 2 in |
Thread Length | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Bushing Dia. | 1/2" |
Length | 2" |
Bushing Diameter | 1/2 in |
Details
Description
Standoff, Thread Size 1/2 In.-13, Standoff Thread Gender Female-Female, Overall Length 2 in, Body Length 2 in, Thread Length 2 in, Body Thread Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Hex Width Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/32x1/2in, 775lb, PK100 (U39140.009.0050)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (N01000.087.0275)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.050.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38405.075.0001)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140606RM303)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (ZA0190-AL28)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140608RF303)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (1105SCBSOS)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0130-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0405SCBSOS)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Black (OEMK-FM100BL)
- Zoro Select Round Standoffs