Shop All Round Standoffs
Zoro Select
Round Standoffs, 1/2"-13 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 2 in OD
Mfr # ZA0604-188-SET
Zoro # G2457546
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZA0604-188-SET
- Zoro # G2457546
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/2"-13 |
Body Length | 2 in |
Overall Length | 2 in |
Outside Diameter | 2 in |
Cap Height | 1/2" |
Thread Depth | 5/8 in |
Outside Dia. | 2" |
Cap Stud Thread Size | 1/2"-13 |
Overall Length Tolerance | +/-0.010 in |
Outside Dia. Tolerance | +/-0.005 in |
Cap Stud Thread Length | 1 1/4 in |
Cap Dia. | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Body Thread Length | 2 in |
Thread Length | 2 in |
Bushing Diameter | 1/2 in |
Length | 2" |
Bushing Dia. | 1/2" |
Description
Standoff, Thread Size 1/2 In.-13, Standoff Thread Gender Female-Female, Overall Length 2 in, Body Length 2 in, Thread Length 2 in, Body Thread Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 2 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Hex Width Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Zinc Plated Finish (3168)
- ZORO SELECT M3.5-0.60 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035300-025P1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04100.031.0200)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (100404RF303)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (060708SCBSOS)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (1105SCBSOS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK (ZA0176-SS32D)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041266GR)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-125)
- Zoro Select Round Standoffs