Shop All Round Standoffs
Zoro Select
Round Standoffs, 1/2"-13 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 2 1/2 in OD
Mfr # ZA0614-188-SET
Zoro # G2457528
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0614-188-SET
- Zoro # G2457528
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/2"-13 |
Body Length | 2 in |
Overall Length | 2 in |
Outside Diameter | 2 1/2 in |
Cap Dia. | 2 1/2 in |
Thread Depth | 5/8 in |
Overall Length Tolerance | +/-0.010 in |
Cap Stud Thread Size | 1/2"-13 |
Cap Stud Thread Length | 1 1/4 in |
Cap Height | 1/2" |
Outside Dia. | 2-1/2" |
Outside Dia. Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Thread Length | 2 in |
Body Thread Length | 2 in |
Bushing Diameter | 1/2 in |
Length | 2" |
Bushing Dia. | 1/2" |
Description
Standoff, Thread Size 1/2 In.-13, Standoff Thread Gender Female-Female, Overall Length 2 in, Body Length 2 in, Thread Length 2 in, Body Thread Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 2 1/2 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Hex Width Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08611)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.040.0008)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0126-AL28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0132-AL28)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 3/8 in OD, 2 PK (ZA0106-ALBLK)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 9/16 in Bd L, Steel Zinc, 1000 PK (0609SCBSO)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0172-ALBLK)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041488GR)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Gold (OEMK-FM100MG)
- Zoro Select Round Standoffs