Shop All Round Standoffs
Zoro Select
Round Standoffs, 1/2"-13 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 2 in OD
Mfr # ZA0602-188-SET
Zoro # G2457555
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0602-188-SET
- Zoro # G2457555
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/2"-13 |
Body Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 2 in |
Thread Depth | 1 in |
Overall Length Tolerance | +/-0.010 in |
Outside Dia. Tolerance | +/-0.005 in |
Cap Height | 1/2" |
Outside Dia. | 2" |
Cap Stud Thread Size | 1/2"-13 |
Cap Stud Thread Length | 1 1/4 in |
Cap Dia. | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Thread Length | 1 in |
Body Thread Length | 1 in |
Bushing Diameter | 1/2 in |
Length | 1" |
Bushing Dia. | 1/2" |
Description
Standoff, Thread Size 1/2 In.-13, Standoff Thread Gender Female-Female, Overall Length 1 in, Body Length 1 in, Thread Length 1 in, Body Thread Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 2 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Hex Width Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05571)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38403.075.0001)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Drawer Assortment (T1275D109)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 10 PK (M04114.200.0050)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (060508SCBSOS)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0164-ALBLK)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040888GR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040466GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/8 in Bd L, Nylon Plain, 3/16 in OD (15TSP111)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0805SCBSOS)
- GYFORD 12-Pack, Double Bottle Wine Pegs (WPK-D12)
- Zoro Select Round Standoffs