Shop All Round Standoffs
Zoro Select
Round Standoffs, #10-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 1105SCBSOS
Zoro # G4882742
product price: $386.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- System of Measurement Inch
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1105SCBSOS
- Zoro # G4882742
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 5/16 in |
Details
Item | Round Standoffs |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Material Grade | 303 |
Compliance | ASTM A 380 |
Description
10-32X5/16 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 5 in L, 10 PK (U55000.031.0500)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M8X60)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M01010.180.0100)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (060708SCBSOS)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Steel Zinc, 1000 PK (0808SCSO)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0126-AL28)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040844GR)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD, 2 PK (ZA0134-SS32)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0232-AL28)
- Zoro Select Round Standoffs