Shop All Round Standoffs
Zoro Select
Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD
Mfr # 500611RFN
Zoro # G4879723
product price: $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Gender Female
- Standoff Material Nylon
- Outside Diameter 1/2 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500611RFN
- Zoro # G4879723
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 3/8 in |
Outside Diameter | 1/2 in |
Outside Dia. | 1/2" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Shape | Round |
System of Measurement | Inch |
Description
10-32X3/8 One Half Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.2400)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Antique Copper Steel Flat Head Phillips Drive, 40 PK (63288)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- ZORO SELECT Retaining Washer, #6, 0.198 ID, PK50 (16FWRT006032)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon 3/8 in OD (371611RFN)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1/4 in Bd L, Nylon 1/2 in OD (500411RFN)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Nylon 3/8 in OD (371211RFN)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/8 in OD, 2 PK (ZA0104-ALBLK)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum 1/4 in OD (140406RFA)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon Plain, 3/16 in OD (15TSP101)
- Zoro Select Round Standoffs