Shop All Round Standoffs
Zoro Select
Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Nylon 3/8 in OD
Mfr # 371211RFN
Zoro # G4881053
product price: $313.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Gender Female
- Standoff Material Nylon
- Outside Diameter 3/8 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371211RFN
- Zoro # G4881053
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 3/4 in |
Outside Diameter | 3/8 in |
Outside Dia. | 3/8" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Shape | Round |
System of Measurement | Inch |
Description
10-32X3/4 Three Eighths Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (LHSFIA-100037-100P)
- GRIP-RITE Collated Framing Nail, 2 in L, Hot Galvanized, Round Head, 21 Degrees (GR04HG1M)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 10 ft, Steel, Grade 2, Plain Finish (01077)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1/4 in Bd L, Nylon 1/2 in OD (500411RFN)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon 3/8 in OD (371611RFN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon Plain, 3/16 in OD (15TSP101)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041266GR)
- Zoro Select Round Standoffs