Shop All Round Standoffs
Zoro Select
Round Standoffs, #10-32 Thrd Sz, 1/4 in Bd L, Nylon 1/2 in OD
Mfr # 500411RFN
Zoro # G4881290
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Gender Female
- Standoff Material Nylon
- Outside Diameter 1/2 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500411RFN
- Zoro # G4881290
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1/4 in |
Outside Diameter | 1/2 in |
Outside Dia. | 1/2" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Nylon |
Shape | Round |
System of Measurement | Inch |
Description
10-32X1/4 One Half Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-30014)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon 3/8 in OD (371611RFN)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/4 in OD (140508RF303)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/2 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP053)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0192-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1/2"D caps, Matte Silver (OEMK-FM50MS)
- Zoro Select Round Standoffs