Shop All Round Standoffs
Zoro Select
Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK
Mfr # ZA0116-SS32
Zoro # G2569357
product price: $33.59
/pk 2, $16.80/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0116-SS32
- Zoro # G2569357
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-24 |
Body Length | 4 in |
Overall Length | 4 in |
Outside Diameter | 3/8 in |
Screw Size | 10-24 |
Thread Depth | 3/4 in |
Overall Length Tolerance | +/-0.010 in |
Outside Dia. Tolerance | +/-0.005 in |
Outside Dia. | 3/8" |
Length Tolerance | +/-0.010" |
Outside Diameter Tolerance | +/-0.005 in |
Thread Length | 3/4 in |
Body Thread Length | 3/4 in |
Length | 4" |
Description
Standoff, Thread Size #10-24, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 4 in, Body Length 4 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Stainless Steel, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade A, Plain Finish (U20200.025.3600)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK (ZA0106-SS32)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 8 in OD (060608SCBSOS)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0134-AL28)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0176-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD (140606RF303)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (ZA0160-AL28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0128-AL28)
- Zoro Select Round Standoffs