Shop All Round Standoffs
Zoro Select
Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD
Mfr # ZA0106-SS32D
Zoro # G2948547
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Brushed
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0106-SS32D
- Zoro # G2948547
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-24 |
Body Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 3/8 in |
Outside Dia. | 3/8" |
Thread Depth | 1 in |
Length Tolerance | +/-0.010" |
Screw Size | 10-24 |
Overall Length Tolerance | +/-0.010 in |
Outside Dia. Tolerance | +/-0.005 in |
Thread Length | 1 in |
Body Thread Length | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Length | 1" |
Description
Standoff, Thread Size #10-24, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1 in, Thread Length 1 in, Body Thread Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Stainless Steel, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 160 PK (B38405.100.0001)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7449SD1-PWR)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK (ZA0116-SS32D)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK043288GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD (141204RMBN)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041244GR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/8 in Bd L, Nylon Plain, 3/16 in OD (15TSP111)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Nylon 1/4 in OD (141006RFN)
- Zoro Select Round Standoffs