Shop All Round Spacers
Zoro Select
Round Spacers, 8X5/8 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 5/8 in Overall Lg
Mfr # 311008RS303
Zoro # G4830802
product price: $72.35
/pk 100, $0.72/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- Inside Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311008RS303
- Zoro # G4830802
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | #8 |
Outside Diameter | 5/16" |
Size | 8X5/8 |
Details
Item | Round Spacers, 8X5/8 #5/16 ROUND ,PK100 |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X5/8 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (FC6923-SS)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (7430SD1-PWR)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (U01300.031.0001)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #14 Inside Dia (501614RS303)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP175)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP265)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB510)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (501014RS303)
- Zoro Select Round Spacers