Shop All Round Spacers
Zoro Select
Round Spacers, 8X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg
Mfr # 310508RS303
Zoro # G4812541
product price: $69.15
/pk 100, $0.69/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material 18-8 Stainless Steel
- Finish Plain
- Inside Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310508RS303
- Zoro # G4812541
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #8 |
Outside Diameter | 5/16" |
Size | 8X5/16 |
Details
Item | Round Spacers, 8X5/16 #5/16 ROUND,PK100 |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X5/16 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Standard Clevis Pin, 1/4 in Pin Dia (CLPS6-0250-4000)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39682.037.0250)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX0-8-100P)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/4, PK100 (U51260.008.0025)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (371206RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 11/16 in Overall Lg (311110RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 9/16 in Overall Lg (140904RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg (370210RSN)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia (500812RSN)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- Zoro Select Round Spacers