Shop All Round Spacers
Zoro Select
Round Spacers, 8X3/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel
Mfr # 310608RS303
Zoro # G4831423
product price: $69.49
/pk 100, $0.69/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310608RS303
- Zoro # G4831423
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/8 in |
Outside Diameter | 5/16" |
Size | 8 x 3/8 in |
Details
Item | Round Spacers, 8X3/8 #5/16 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,8X3/8 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 3/4 L, PK10 (WWG-CLP-258)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Aluminum Body, 500 PK (AD45ABS201)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72251)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (WWG3007071000)
- ZORO SELECT Round Spacers, 10X5/8 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel (311010RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (500210RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #14 Inside Dia (501214RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 11/16 in Overall Lg (371106RS303)
- ZORO SELECT Round Spacers, 10X3/16 #5/16 ROUN, PK100, #10 Screw Size, Stainless steel Stainless Steel (310310RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/4 in Overall Lg, #8 Inside Dia (371208RS303)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- Zoro Select Round Spacers