Shop All Round Spacers
Zoro Select
Round Spacers, 8X15/16 #5/16 ROUN, PK100, #8 Screw Size, Stainless steel Stainless Steel
Mfr # 311508RS303
Zoro # G4806704
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 15/16 in
- Material Stainless Steel
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311508RS303
- Zoro # G4806704
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 15/16 in |
Outside Diameter | 5/16" |
Size | 8 x 15/16 in |
Details
Item | Round Spacers, 8X15/16 #5/16 ROUN,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,8X15/16 #5/16 ROUN,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 12-24 X 1 SOCKET SET SCREW (A0510140100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38100.043.0001)
- ZORO SELECT Step Key Stock 2, 5/8 in Top W, 5/16 in Top Step H, 11/16 in Bottom W, 1/4 in Lower Step H (WWGSK18-2)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.100.0300)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #12 Inside Dia (501112RS303)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 1 in Overall Lg (502014RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (371610RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (310406RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (141408RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #14 Inside Dia (500414RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 15/16 in Overall Lg (141506RSA)
- Zoro Select Round Spacers