Shop All Round Spacers
Zoro Select
Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg
Mfr # 310506RS303
Zoro # G4806320
product price: $69.15
/pk 100, $0.69/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material 18-8 Stainless Steel
- Finish Plain
- Inside Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310506RS303
- Zoro # G4806320
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #6 |
Outside Diameter | 5/16" |
Size | 6X5/16 |
Details
Item | Round Spacers, 6X5/16 #5/16 ROUND,PK100 |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,6X5/16 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.112.0001)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 10 PK (FBMHEXB101516P10)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0038)
- ZORO SELECT Connector Nut, 1/4"-20, 17 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV7)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #14 Inside Dia (500314RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 15/16 in Overall Lg, #10 Inside Dia (501510RSN)
- ZORO SELECT Spacer, #12 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRF061021GR)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (310710RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (310908RSN)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371212RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- Zoro Select Round Spacers