Shop All Round Spacers
Zoro Select
Round Spacers, 6X3/8 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg
Mfr # 310606RS303
Zoro # G4812751
product price: $69.45
/pk 100, $0.69/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- Inside Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310606RS303
- Zoro # G4812751
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #6 |
Outside Diameter | 5/16" |
Size | 6X3/8 |
Details
Item | Round Spacers, 6X3/8 #5/16 ROUND ,PK100 |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,6X3/8 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.420.1000)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32402)
- ZORO SELECT #10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB38)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 3/16 in Overall Lg (140304RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #12 Inside Dia (500912RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 7/16 in Overall Lg (370712RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg (101004RSN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia (13SP114)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #10 Inside Dia (371210RSA)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF122405GR)
- Zoro Select Round Spacers