Shop All Round Spacers
Zoro Select
Round Spacers, 6X1/8 #5/16 ROUND , PK100, #6 Screw Size, Stainless steel Stainless Steel
Mfr # 310206RS303
Zoro # G4813619
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/8 in
- Material Stainless Steel
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310206RS303
- Zoro # G4813619
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/8 in |
Outside Diameter | 5/16" |
Size | 6 x 1/8 in |
Details
Item | Round Spacers, 6X1/8 #5/16 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,6X1/8 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63827)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK (0806CS)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga (3C)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #6 Inside Dia (310906RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #6 Inside Dia (370906RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1 in Overall Lg (141606RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (310406RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 5/8 in Overall Lg (141008RSBN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #6 Inside Dia (140606RS303)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- Zoro Select Round Spacers