Shop All Round Spacers
Zoro Select
Round Spacers, 10X5/8 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel
Mfr # 311010RS303
Zoro # G4815165
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 5/8 in
- Material Stainless Steel
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 311010RS303
- Zoro # G4815165
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 5/8 in |
Outside Diameter | 5/16" |
Size | 10 x 5/8 in |
Details
Item | Round Spacers, 10X5/8 #5/16 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
Round Spacers,10X5/8 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Stainless Steel, 316, Plain Finish (45415)
- ZORO SELECT Coupling Nut, 3/4"-10, Brass, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250019BG)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.060.0018)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.7200)
- ZORO SELECT Spacer, #12 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRF061021GR)
- ZORO SELECT Round Spacers, 8X3/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel (310608RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (140904RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #8 Inside Dia (371408RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB506)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #4 Inside Dia (100404RS303)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- Zoro Select Round Spacers