Shop All Round Spacers
Zoro Select
Round Spacers, 10X3/8 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg
Mfr # 310610RS303
Zoro # G4806022
product price: $69.45
/pk 100, $0.69/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310610RS303
- Zoro # G4806022
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X3/8 |
Details
Item | Round Spacers, 10X3/8 #5/16 ROUND,PK100 |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X3/8 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12348.240.0001)
- TE-CO Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht (61607)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-4-1/2-ZN)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.115 in Inside Dia (CRF041244GR)
- ZORO SELECT Round Spacers, 8X1/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel (310208RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #6 Inside Dia (311406RSA)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500614RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #14 Inside Dia (500214RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1 in Overall Lg (371610RS303)
- Zoro Select Round Spacers