Shop All Round Spacers
Zoro Select
Round Spacers, 10X1/4 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg
Mfr # 310410RS303
Zoro # G4814650
product price: $67.49
/pk 100, $0.67/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310410RS303
- Zoro # G4814650
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X1/4 |
Details
Item | Round Spacers, 10X1/4 #5/16 ROUND,PK100 |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X1/4 #5/16 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x5/8 In L, Pk50 (5BY60)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/8 in H, Carbon Steel (WWG360312062512)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #6 Inside Dia (140506RSA)
- ZORO SELECT Spacer, #2 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.09 in Inside Dia, 10 PK (CRF030422GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081004GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF052403GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (500208RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (371010RS303)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 5/16 in Overall Lg (100502RSN)
- Zoro Select Round Spacers