Shop All Round Spacers
Zoro Select
Round Spacers, 10X1 #5/16 ROUND S, PK100, Plain 18-8 Stainless Steel, 1 in Overall Lg
Mfr # 311610RS303
Zoro # G4806013
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 311610RS303
- Zoro # G4806013
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X1 |
Details
Item | Round Spacers, 10X1 #5/16 ROUND S,PK100 |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X1 #5/16 ROUND S,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Stainless Steel Body, 1000 PK (IBI-41-43MGRT)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0200)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.060.0012)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #10 Inside Dia (500310RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (500810RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (76524)
- Zoro Select Round Spacers