Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #12 Inside Dia
Mfr # 500912RS303
Zoro # G4831931
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3/8"
- Size 12X9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500912RS303
- Zoro # G4831931
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 9/16 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X9/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
12X9/16 One Half Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31784)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-CD-816A17-)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF160808GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.252 in Inside Dia (CRF080304GR)
- ZORO SELECT Round Spacer, Natural Nylon, 3/16 in Overall Lg, #12 Inside Dia (500312RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB514)
- ZORO SELECT Round Spacer, Natural Nylon, 1/8 in Overall Lg, #14 Inside Dia (500214RSN)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP265)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP394)
- Zoro Select Round Spacers