Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #14 Inside Dia
Mfr # 500714RS303
Zoro # G4830915
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500714RS303
- Zoro # G4830915
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 7/16 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X7/16 |
Details
Item | Round Spacers, 14X7/16 #1/2 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,14X7/16 #1/2 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK (U55000.075.0175)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-3/4, PK50 (U07840.037.0175)
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L (ZS616M6X12)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia (370212RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 7/16 in Overall Lg (140704RSN)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (370208RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 3/16 in Overall Lg (140304RSBN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia (CRF040588GR)
- Zoro Select Round Spacers