Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia
Mfr # 500710RS303
Zoro # G4813293
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500710RS303
- Zoro # G4813293
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/16 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X7/16 |
Details
Item | Round Spacers, 10X7/16 #1/2 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X7/16 #1/2 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M4-0.70, Steel (3520-4.00K)
- ZORO SELECT #10-24 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.019.0200)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Stainless, PK2, Width: 5/8 in (Z0215)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.031.0225)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF100804GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 3/8 in Overall Lg (140608RSBN)
- ZORO SELECT Round Spacer, Natural Nylon, 13/16 in Overall Lg, #14 Inside Dia (501314RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/8 in Overall Lg, #12 Inside Dia (371012RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia (371108RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 5/8 in Overall Lg, #12 Inside Dia (501012RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #8 Inside Dia (370408RSA)
- Zoro Select Round Spacers