Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia
Mfr # 500508RS303
Zoro # G4812051
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500508RS303
- Zoro # G4812051
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X5/16 |
Details
Item | Round Spacers, 8X5/16 #1/2 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X5/16 #1/2 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- ZORO SELECT 5/16"-18 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 25 PK (U51862.031.0100)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB87)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37200.160.0001)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050303GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia (371308RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (140206RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #8 Inside Dia (371408RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (310610RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP247)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg (1188-25-AL)
- Zoro Select Round Spacers