Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia
Mfr # 370510RS303
Zoro # G4814273
product price: $85.35
/pk 100, $0.85/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370510RS303
- Zoro # G4814273
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X5/16 |
Details
Item | Round Spacers, 10X5/16 #3/8 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X5/16 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 34 mm Machine Screw, Zinc Plated Steel, 5 PK (74666)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0810MPPB)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- ZORO SELECT Wood Screw, #7, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0150)
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 3/16 in Overall Lg (500312RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041066GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP382)
- ZORO SELECT Round Spacers, 10X5/8 #5/16 ROUND, PK100, #10 Screw Size, Stainless steel Stainless Steel (311010RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #12 Inside Dia (501612RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.252 in Inside Dia (CRF080304GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (100204RSA)
- Zoro Select Round Spacers