Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #14 Inside Dia
Mfr # 500814RS303
Zoro # G4830741
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500814RS303
- Zoro # G4830741
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X1/2 |
Details
Item | Round Spacers, 14X1/2 #1/2 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,14X1/2 #1/2 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0040)
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0037)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (STR401M4X16)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07780)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (370512RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (370310RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (311006RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/8 in Overall Lg (140202RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (100804RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/8 in Overall Lg (370210RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #14 Inside Dia (500414RS303)
- Zoro Select Round Spacers